Poly Centrifuge Tubes w/ Printed Grads, Sterile, 50ml, 25/Tray, 500/PK

  • Mfr # 163226S

  • Zoro # G904971762


product price:  $393.99
/pk 500, $0.79/ea
Free Shipping & Returns

Key Features

Overall Length
20.5 in
Width
20 in
Height
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
163226S
Zoro #
G904971762
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
20.5 in
Width
20 in
Height
16.25 in

Description

Premium quality centrifuge tubes are available in a 50ml size. High clarity medical grade polymer tubes are free from contaminants and offer excellent chemical and temperature resistance. Tubes withstand temperature extremes from -80°C to +40°C and can be centrifuged at maximum of 20,000 RCF(g). Tubes are autoclavable for 15 minute at 121°C.
High-clarity, medical-grade polymerPrinted Graduations every 5 mL increments.Rated to 20,000 × G. Temperature range: -80° to 40°C. For use in medical, pharmaceutical and food industry, and molecular biology.Sterile and certified free of detectable DNase, RNase, DNA, PCR inhibitors, and pyrogens.Shipping Weight: 19.9999 lbs
Shipping Dimensions: 20.00 x 16.25 x 20.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.