Zoro Homepage

Readyclean Tubes, Graduated, 1.5ml, Natural, 250/PK

  • Mfr # 145515-S

  • Zoro # G904970246


product price: $31.49
/pk 250, $0.13/ea

Key Features

Overall Length
4.75 in
Width
6 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145515-S
Zoro #
G904970246
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.75 in
Width
6 in
Height
6 in

Description

Graduations marked at every 100Î1⁄4l to provide easy sample estimation. Solidly constructed for high speed centrifugation. Centrifugation Rating for all tubes is >20,000xg. Centrifuge Max for all tubes is >35,000xg (not routinely tested at this force). Certified RNase, DNase & DNA free. Sterile versions are certified free of pyrogens. All tubes are autoclavable. Maximum Recommended Temperature for all tubes is 121oC. Minimum Recommended Temperature for all tubes is -90oC. All tubes have a writing area.
Shipping Weight: 2.2 lbs
Shipping Dimensions: 6.00 x 6.00 x 4.75
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.