Screw Cap Micro-Tubes, 2.0ml Capacity, Free Standing, Graduated, 500 per case, 500PK

  • Mfr # 144516GR

  • Zoro # G516475467


product price: $184.99
/pk 500, $0.37/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Medical Grade Polypropylene Tube, Epdm Cap
Type
Micro-Tubes
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
2.0 ML
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144516GR
Zoro #
G516475467
UPC #
-
Country of Origin
Unknown

Details

Color
Clear
Material
Medical Grade Polypropylene Tube, Epdm Cap
Item
Screw Cap Micro-Tubes, 2.0ml Capacity, Free Standing, Graduated, 500 per case
Type
Micro-Tubes
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
2.0 ML

Description

Ideal micro-tube for high speed centrifuging, autoclaving, boiling and freezer storage. Screw cap with O ring provides superior sealing during sample processing. Tubes manufactured from transparent polypropylene for clarity. Suitable for a wide range of temperatures - from -196°C to +121°C not for immersion in liquid nitrogen. Uniform wall thickness withstands maximum G forces over 20,000g. Versatile and durable tube developed for secure use in multiple laboratory environments.Certified free of RNase, DNase, DNA and PCR inhibitorsConstructed with super clear medical grade polypropylene. Graduated versions marked at every 100ul. Cap is EPDM material.Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.