Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stacking PCR Rack, 5/pk, 5PK

  • Mfr # 248635

  • Zoro # G305299793


product price: $72.65
/pk 5, $14.53/ea
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
248635
Zoro #
G305299793
UPC #
-
Country of Origin
United States

Description

Innovative rack provides a convenient workstation for PCR applications or can be used as a durable storage rack for all 0.2ml PCR tubes, strip tubes or 96-well plates. Racks are molded from heavy duty polypropylene for use at temperatures from -80°C to +121°C. Supplied five per case in assorted bright colors that include green, yellow, blue, violet and red.
Individual Well: Bottom of well: 4mm Height of well: 10mm The bottom of each well is openShipping Weight: 0.75 lbs
Shipping Dimensions: 3.50 x 6.00 x 2.25
Research or further manufacturing use only, not for food or drug use.