Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Storage Racks with Lid, 1.5-2.0 ml, 5/PK

  • Mfr # 400221

  • Zoro # G404965957


product price: $45.85
/pk 5, $9.17/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400221
Zoro #
G404965957
UPC #
-
Country of Origin
United States

Description

Tube Storage Racks accept common micro-tube sizes including 0.5 ml, 1.5-2.0 ml, or 5.0 ml. Racks feature small footprint for bench and freezer storage and are ideal for holding screw cap tubes. Natural color racks are supplied with lids and feature side notches to facilitate easy lid removal. Withstand low temperatures down to -90°C and autoclaving. Supplied 5 racks per case. Accomodate 0.5, 1.5-2.0 and 5.0 ml tubes Withstand -90°C and autoclaving
Dimensions: 5.75 x 3 x 2 H inchesShipping Weight: 5.0001 lbs
Shipping Dimensions: 1.11 x 1.11 x 1.11
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.