Zoro Homepage

Twist Rack Work Station with 4 Modules, 1 Each

  • Mfr # 140450

  • Zoro # G116556306


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
Assorted Colors
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140450
Zoro #
G116556306
UPC #
-
Country of Origin
Unknown

Details

Material
Polypropylene
Item
Twist Rack Work Station with 4 Modules, 1 Each
Color
Assorted Colors
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

Twist-Rack is the most convenient workstation for every laboratory storage application. Innovative system includes four rack modules that interlock to form any desired configuration. Simply twist end lock modules together for holding tube sizes from 0.2ml up to 50ml, tube strip or a 96-well plate. Rack module capacity: 2 x 50 ml8 x 15 ml12 x 10.5 - 2.0 ml6 x 0.5 ml48 x 0.2 ml6 x 8 tube stripsTwo interlocked modules accommodate 8 x 12 tube strips or one 96-well plate. Complete workstation includes four polypropylene rack modules; green, yellow, blue and red. Racks can be autoclaved and withstand temperatures from -80°C to +121°C.Shipping Weight: 1.5 lbsShipping Dimensions: 4.25 x 10.25 x 4.25Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.