Zoro Homepage

UltraFlux Snap Strip Tubes, 0.2ml, Assorted, 120/PK

  • Mfr # 145598

  • Zoro # G204971707


product price: $224.99
/pk 120, $1.87/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Width
6.88 in
Height
5.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145598
Zoro #
G204971707
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Width
6.88 in
Height
5.13 in

Description

UltraFlux thin wall tubes feature precision wall and conical bottom uniformity. This provides optimum tube contact with the temperature block for efficient heat transfer and rapid cycling times. Cap resists opening during thermal cycling and incubation. 960 tubes per case.
Thin wall 0.2ml capacities Individual dome caps attached 8 tubes per strip Fits popular thermal cyclers Tubes are supplied non-sterile RNase and DNase free AutoclavableShipping Weight: 1 lbs
Shipping Dimensions: 6.88 x 5.13 x 5.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.