UltraFlux Thin Wall Tube, Dome Cap, 0.5ml, Natural, 1000/PK

  • Mfr # 145670

  • Zoro # G504971704


product price: $65.79
/pk 1000, $0.07/ea

Key Features

Overall Length
5.38 in
Width
9 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145670
Zoro #
G504971704
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5.38 in
Width
9 in
Height
6 in

Description

UltraFlux PCR tubes have earned a worldwide reputation for the highest and most consistent quality. Tubes are manufactured from a select grade of polypropylene offering exceptional clarity. Dimension and thin wall uniformity are closely monitored to an exacting degree. Attached lids close securely and resist opening during exposure to elevated temperature. Tubes certified free of detectable levels of RNase, DNase, DNA, pyrogens and PCR inhibitors.
Thin wall 0.5ml capacities Fits popular thermal cyclers Tubes are supplied non-sterile RNase and DNase free AutoclavableShipping Weight: 1 lbs
Shipping Dimensions: 9.00 x 6.00 x 5.38
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.