18900224 Heating Block, Used For 0.2ml, 0.5ml and 1.5/2ml Tubes, 18 Holes Each Size
- Mfr # 18900224
- Zoro # G505389164
product price:Â
$
330.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18900224
- Zoro #
- G505389164
- UPC #
- -
- Country of Origin
- China
Description
Scilogex 18900224 heating block, used for 0.2ml, 0.5ml and 1.5/2ml tubes, 18 holes each size this heating block is for used with scilogex hb120-s led digital dry bath, that is ideal for molecular biology, histology, clinical, environmental and industrial laboratories, including melting and boiling point determination, enzyme reactions, incubation and activation of cultures, immunoassays, dna denaturation, culture media tests, coagulation tests, blood-urea-nitrogen determinations and in-situ hybridizations. With a low profile and space saving design, control of temperature and time is displayed in real-time with clear independent displays. Various high grade aluminum blocks are available for common tube sizes providing excellent temperature uniformity from ambient +5 to 120c. this heating block has 18 holes for each size of 0.2ml, 0.5ml and 1.5/2ml tubes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.