WaterQualityTestKit, Nitrate
- Mfr # 3689-SC
- Zoro # G9173306
product price:Â
$
49.69
/ea
Key Features
For Use With
1910/SMART3 Colorimeter
Sub-Category
Reagents and Hardware
Application
1910/SMART3 Colorimeter
Product Type
Water Quality Test Kit
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3689-SC
- Zoro #
- G9173306
- UPC #
- 637395052446
- Country of Origin
- United States
- Item
- Water Quality Test Kit
- For Use With
- 1910/SMART3 Colorimeter
- Sub-Category
- Reagents and Hardware
- Application
- 1910/SMART3 Colorimeter
- Product Type
- Water Quality Test Kit
- Chemical Grade
- Lab
- Solubility Type
- Water
- Concentration
- 0.4 N
- Compatible Manufacturer Model Number
- 1910
- REMOVE - Previous PI Node
- Reagents and Refills
- Form
- Tablet
- Range
- 5 to 60 ppm
- For Laboratory Technique
- Standard Methods for the Examination of Water and Wastewater
- Test Parameters
- Nitrate
- Includes
- Binder Instruction Manual for all Reagents Associated with Smart3, Plastic Tablet Crusher
- Sensitivity
- 2.5 ppm (Smart Spectro 2), 5 ppm (Smart3)
Description
Water Quality Test Kit, Range 5 to 60 ppm, Sensitivity 2.5 ppm (Smart Spectro 2), 5 ppm (Smart3), Standards Not Applicable, Includes Binder Instruction Manual for all Reagents Associated with Smart3, Plastic Tablet Crusher
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.