iPette Plus LED Electronic Motorized Single Channel Pipettor, 100-1000ul
- Mfr # 715103019999
- Zoro # G308429937
product price:Â
$
903.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 715103019999
- Zoro #
- G308429937
- UPC #
- -
- Country of Origin
- Canada
Description
Scilogex ipette plus led electronic motorized single channel pipettor 715103019999, 100-1000ul scilogex ipette plus electronic led digital single channel pipettors bring form and function together reducing the risk of repetitive strain injuries. The led display and easy tip ejection system are designed for left or right handed use. The lightweight design, comfortable handle and finger hook with light activation tip ejector ensures effortless repeatable pipetting. Functions including pipetting, multi dispensing, series dispensing, mixing, aspirate/pipette speed, volume selection, etc., are easily programmed. A convenient wall ac charging stand is included for fast charging. Four adjustable volume sizes are available for volumes 0.5l to 1000l. Volume adjustment is simply selected by turning the thumb plunger mechanism and locked to prevent accidental volume change. ipette's are calibrated in accordance iso/dis 8655. Each pipettor passes a quality control/calibration test and is supplied with a certificate. features: lightweight and ergonomic design clear led digital display light integral tip ejector for access into narrow tubes functions - pipetting, multi dispensing, series dispensing, aspiration/pipette speed, sound, mixing used with inuniversalin pipette tips lithium ion battery for 8 hours use from full charge ac power adapter and wall stand no down time - can be used while charging auto power-off after 30 seconds of inactivity 1 year warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.