Shop INDUSTRIAL TEST SYSTEMS
See all product information
Create Account
Arsenic Water Test Kit
- Mfr # 481297-I
- Zoro # G6601786
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Type
Arsenic
Number of Tests
50
Range
0-300 ppb
Product Type
Water Quality Test Kit
Test Parameters
Arsenic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 481297-I
- Zoro #
- G6601786
- UPC #
- 809762129796
- Country of Origin
- United States
- Item
- Arsenic Water Test Kit
- Type
- Arsenic
- Number of Tests
- 50
- Range
- 0-300 ppb
- Product Type
- Water Quality Test Kit
- Test Parameters
- Arsenic
- Number of Pieces
- 16
- Includes
- (1) Bottle Third Reagent, (1) Bottle First Reagent, (1) Bottle Second Reagent, (1) Case, (100) Packets of Test Pads, (2) Reaction Bottles, (2) White Turret Caps, (2) Yellow Caps, (3) Plastic Spoons, (50) Arsenic Kits, Color Chart, Instruction Booklet w/MSDS, Plastic Bag for Used Test Strips
- Sensitivity
- Less Than2, 4, 10, 15, 20, 25, 30, 40, 50, 60, 70, 80, 100, Greater Than150, Greater Than300 ppb (micron g/L)
Description
Arsenic Water Test Kit, Arsenic, Range 0-300 ppb, Number of Tests 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.