
Compact Magnetic Stirrer, With Ceramic Hot Plate
Mfr # 410029
Zoro # G916464191
product price: $655.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410029
Zoro #
G916464191
UPC #
-
Country of Origin
China
Description
Product Features:Maintenance Free Brushless DC MotorMax Temperature to 340CStirring Speed Up to 1500 rpmStainless Steel Work Plate with Ceramic Coating Provides Good Chemical Resistant PerformanceSafety Circuits Provide Overheating Protection A Wide Variety of Accessories are Available Work Plate Dimension: 135mm 5 inchWork Plate Material: Stainless Steel Cover With CeramicMotor Type: Brushless DC MotorMotor Rating Input: 18WMotor Rating Output: 10WPower: 530WHeating Output: 500WVoltage: 100-120/200-240V,50/60HzStirring Positions: 1Max Stirring Quantity: 20LMax Magnetic Bar length: 80mmSpeed Range : 0 1500 rpmSpeed Display: ScaleTemperature Display: ScaleHeating Temperature Range: Room Temp -340COver Temperature Protection: 350CTemperature Display Accuracy: 0.5CProtection Class: IP42Dimensions WxDxH: 160x280x85mmWeight: 2.8kgPermissible Ambient Temperature and Humidity: 5-40C, 80%RH Shipping Weight: 10 lbsShipping Dimensions: 12.00 x 12.00 x 12.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.