Zoro Homepage

LCD Digital Rocking/Rolling Tube Roller

  • Mfr # 400731

  • Zoro # G816464239


product price: $1,232.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Display
LCD Digital
Depth
10.25 in
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
8.5 LBS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400731
Zoro #
G816464239
UPC #
-
Country of Origin
China

Dimensions

Height
5 in
Depth
10.25 in
Width
17.5 in

Details

Item
LCD Digital Rocking/Rolling Tube Roller
Display
LCD Digital
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
8.5 LBS
Voltage
100-240V, 50/60Hz, 30w

Description

The LCD Digital Tube Roller provides a gentle but highly efficient rocking and rolling motion and helps maintain the integrity of samples without creating bubbles or foaming. Ideal for cell culture, mixing biological samples, antibody or reagent incubation and dissolving subtances. Tube roller LCD displays speed, time and speed range of 10-70rpm. Six rollers are designed to hold hold 10 x 50ml centrifuge tubes and 10 x 15ml centrifuge tube. LCD displays the speed and time. Speed range of 10-70rpm. Six roller design for gentle rolling and easy to clean. Continuous or timer operation. Speed: 10 - 70rpmAmplitude: 24 mmOperating Range: 5 - 40C, 80% RHOperating Mode: continuous/ timerTimer range: 1 - 1199 minsMax Load: 8.5 lbsRoller Length: 11Dimensions: 17.5W x 10.25D x 5HWeight: 11.5 lbsElectrical Req: 100-240V, 50/60Hz, 30wWarranty: 2 yearShipping Weight: 11.5 lbsShipping Dimensions: 17.50 x 10.25 x 5.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.