
LCD Digital Rotisserie Tube Rotator, includes Rotisserie for 16 x 15ml tubes
Mfr # 400733-15V
Zoro # G616464132
product price:Â $1,561.99
/ea
Free Shipping & Returns
Key Features
Width
21 in
Voltage
100-220V, 50/60H
For Use With
Research or further manufacturing use only, not for food or drug use.
Height
11 in
Display
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400733-15V
Zoro #
G616464132
UPC #
-
Country of Origin
China
Dimensions
Width
21 in
Height
11 in
Depth
9 in
Details
Voltage
100-220V, 50/60H
For Use With
Research or further manufacturing use only, not for food or drug use.
Display
LCD
Includes
Rotisserie + Controller
Capacity
16 x 15 ML Tubes
Item
Digital Rotisserie Tube Rotator
Description
LCD Digital Rotisserie Tube Rotator provides a gentle but effective mixing of biological samples in1.5ml to 50ml micro tubes. Rotator features LCD speed and timer display; gentle rolling action for effective mixing; adjustable speed range and mixing angle for optimum; and brushless motor for extended use. Rotator allows continuous or timed operation and is cold room and incubator compatible. Supplied with rotor that holds 1.5ml x 48 micro-tubes and detachable clips. Optional rotisserie accessories are available for variety of mixing applications and larger tubes. Product image displays optional rotisserie for 50ml tube. Electronic adjustment of speed and time. LCD display speed and time. Speed range from10 to 70rpm. Provides gentle but effective rolling. A wide variety of accessories are available. Speed: 10 - 70rpmTilt Angle: 0 - 90Operating Range: 5 - 40CTimer range: 1 - 1199 minsDimensions: 21W x 9D x 11HWeight: 10 lbsElectrical Req: 100-220V, 50/60H Shipping Weight: 0.0626 lbsResearch or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.