LCD Digital Rotisserie Tube Rotator, includes Rotisserie for 24 x 1.5ml tubes

  • Mfr # 400730

  • Zoro # G716464117


product price:  $1,561.99
/ea
Free Shipping & Returns

Key Features

Display
LCD Digital
For Use With
Research or further manufacturing use only, not for food or drug use.
Height
11 in
Voltage
100-220V, 50/60H
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400730
Zoro #
G716464117
UPC #
-
Country of Origin
China

Dimensions

Height
11 in
Depth
9 in
Width
21 in

Details

Display
LCD Digital
For Use With
Research or further manufacturing use only, not for food or drug use.
Voltage
100-220V, 50/60H
Includes
Rotisserie + Controller
Capacity
24 x 1.5 ML Tubes
Item
Tube rotator

Description

LCD Digital Rotisserie Tube Rotator provides a gentle but effective mixing of biological samples in1.5ml to 50ml micro tubes. Rotator features LCD speed and timer display; gentle rolling action for effective mixing; adjustable speed range and mixing angle for optimum; and brushless motor for extended use. Rotator allows continuous or timed operation and is cold room and incubator compatible. Supplied with rotor that holds 1.5ml x 48 micro-tubes and detachable clips. Optional rotisserie accessories are available for variety of mixing applications and larger tubes. Product image displays optional rotisserie for 50ml tube. Electronic adjustment of speed and time. LCD display speed and time. Speed range from10 to 70rpm. Provides gentle but effective rolling. A wide variety of accessories are available. Speed: 10 - 70rpmTilt Angle: 0 - 90Operating Range: 5 - 40CTimer range: 1 - 1199 minsDimensions: 21W x 9D x 11HWeight: 10 lbsElectrical Req: 100-220V, 50/60H Shipping Weight: 0.0626 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.