Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Digital Orbital Shaker

  • Mfr # 400703

  • Zoro # G916464122


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Width
294 mm
Voltage
100-240V,50/60Hz
Depth
348 mm
Capacity
3 KG
Includes
Shaker, Anti-Slip Platform, Power Cord. 2 Year Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400703
Zoro #
G916464122
UPC #
-
Country of Origin
China

Dimensions

Width
294 mm
Depth
348 mm
Height
123 mm

Details

Voltage
100-240V,50/60Hz
Capacity
3 KG
Includes
Shaker, Anti-Slip Platform, Power Cord. 2 Year Warranty
Standards
CE Marked, cTUVus
For Use With
Research or further manufacturing use only, not for food or drug use.
Display
LED Digital
Item
LED Digital Orbital Shaker

Description

LED Digital Orbital Shaker SLx is ideal for applications including bacterial suspension, solubility studies, growth of bacteria/yeast, extraction procedures, washing, diagnostics tests, hybridization, staining and destaining, mixing and extracting. Suitable for mixing liquids in a variety of vessels including micro-tubes, Petri dishes, cell culture flasks, Erlenmeyer flasks, tubes, microplates and more. Unit features speed and timer LED for independent display of time and speed; continuous or timed operation; anti-slip platform for culture flasks and straps to secure tubes. Brushless motor offers maximum longevity, stable operation and low vibration.Cold room or incubator compatibleContinuous or timed operationTwo year warrantyOrbital diameter 20mmMax. load capacity with platform 3kgMotor type DC brushless motorMotor input power 20WMotor output power 16WSpeed range 40-200rpmSpeed display LEDTimer display LEDTimer settings range 1min to 19h59minVoltage 100-240V,50/60HzPower 20WWeight 3.1kgPermissible ambient temperature and humidity 5-40 C, 80%RHDimensions 294mm W x 348mm D x 123mm H, Platform 268mm x 268mmProtection class IP21Shipping Weight: 11.75 lbsShipping Dimensions: 17.50 x 12.00 x 17.50Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.