Zoro Homepage

LED Digital Overhead Stirrer

  • Mfr # 400735

  • Zoro # G616464224


product price: $1,076.99
/ea
Free Shipping & Returns

Key Features

Includes
Stirrer With Rod & Clamp
Width
12 in
Voltage
100-250V, 50/60Hz. 70 W
Height
7 in
Capacity
20 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400735
Zoro #
G616464224
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Height
7 in
Length
9 in

Details

Includes
Stirrer With Rod & Clamp
Voltage
100-250V, 50/60Hz. 70 W
Capacity
20 L
For Use With
Research or further manufacturing use only, not for food or drug use.
Display
LED Digital
Item
Digital Overhead Stirrer

Description

LED Digital Ovehead Stirer is highly reliable with features outstanding performance.Offers LCD display for precise monitoring of set and actual speeds, a wide range ofspeed from 50 to 2200rpm with control accuracy of 3rpm and torque trend display for real-time informationon viscosity changes. Smooth operation prevents accidental spillage and splashing andstirrer provides constant speed even with changes in viscosities of the samples. Safety circuitsallow for safe stop function in anti-stall or overload conditions. Remote function provides PC controland data transmission. Brushless DC motor provides a long maintenance free life.Stand sold separately. 20 L Capacity Stirring speed 50-2200rpm Torque displayCapacity 20 LSpeed 50 to 2200 rpmSpeed Display +/- 3 rpmOverload protection LED LightsMax Torgue 40NcmViscosity Max 10000mPasChuck Dia. 0.5-10mmDimensions 12 x 9 x 7 HWeight 2.8kgElectrical Req: 100-250V, 50/60Hz. 70 WWarranty: 2 yearShipping Weight: 6.2501 lbsShipping Dimensions: 13.00 x 10.00 x 8.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.