
LED Digital See-Saw Rocker
Mfr # 400704
Zoro # G716464216
product price: $428.99
/ea
Free Shipping & Returns
Key Features
Depth
130 mm
Width
330 mm
Height
270 mm
Material
Polyethylene
Display
LED Digital
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400704
Zoro #
G716464216
UPC #
-
Country of Origin
China
Dimensions
Depth
130 mm
Width
330 mm
Height
270 mm
Details
Item
LED Digital See-Saw Rocker
Material
Polyethylene
Display
LED Digital
For Use With
Research or further manufacturing use only, not for food or drug use.
Voltage
100-240, 50/60Hz
Capacity
3 KG
Description
LED Digital See-Saw Rocker provides perfect motion for cell culture, sample washing, molecular hybridization, immunoprocipitation, Western blotting, and electrophoresis gel dyeing. Rocker features uniform rocking motion 7 at speed of 10-80rpm. Suitable for mixing liquids in a variety of vessels including micro-tubes, Petri dishes, cell culture flasks, Erlenmeyer flasks, tubes, microplates and more. Unit features speed and timer LED for independent display of time and speed; continuous or timed operation and straps to secure items. Brushless motor offers maximum longevity, stable operation and low vibration.Cold room or incubator compatibleContinuous or timed operationTwo year warrantyTilt angle 7Max. load capacitywith platform 3kgMotor type DC motor Motor input power 16WMotor output power 10WSpeed range 10-80rpmSpeed display LEDTimer display LEDTime settings range 1min-19h59minVoltage 100-240, 50/60HzPower 20WWeight 3.2kgPermissible ambient temperature and humidity 5-40C, 80%RHDimensions Overall 270330130mm,Platform 237x212mmProtection class IP21Shipping Weight: 6.5001 lbsShipping Dimensions: 10.50 x 13.00 x 5.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.