Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Tube Low-Speed Centrifuge

  • Mfr # 400732

  • Zoro # G016464152


product price: $631.99
/ea
Free Shipping & Returns

Key Features

Length
9 in
Voltage
100-220V, 50/60Hz
Includes
Rotor + Tube Accessories
For Use With
Research or further manufacturing use only, not for food or drug use.
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400732
Zoro #
G016464152
UPC #
-
Country of Origin
Unknown

Dimensions

Length
9 in
Width
12 in
Height
7 in

Details

Voltage
100-220V, 50/60Hz
Includes
Rotor + Tube Accessories
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
Multi-Tube Low-Speed Centrifuge
Display
Digital

Description

Multi Tube Low-Speed Centrifuge features multi-tube fixed angle rotor that accepts up to 6 x 1.5-2.0ml;6 x 5ml; 6 x 15ml; or 6 x 3-10m tubes. Centrifuge offers speed range 300-5000rpm with 2 memory programs, two deceleration speeds and easy to read display. Rotor speed can be set and displayed in RPM or G-force. Maintenance free brushless motor and automatic lid lock offers durability and safety. Supplied with adapters to hold 15ml tubes. Adapters can also hold 12.5mm diameter cryogenic tubes. Holds up to 6 x 1.5-2.0ml; 5ml; 15ml; 3-10ml 300-5000rpm 2 Year warrantySpeed: 300-5000rpm, 10rpm incrementsMax: RCF 2350xg, 10g incrementsRun Time: 30sec-99min or continuous runningDimensions: 12 x 9 x 7 HWeight: 11 lbs Electrical Req: 100-220V, 50/60HzWarranty: 2 yearsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.