Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Syringes, Sterile, 25ml, 25/PK

  • Mfr # 256124

  • Zoro # G305256697


product price: $121.99
/pk 25, $4.88/ea
Free Shipping & Returns

Key Features

Housing Height
6 in
Length
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256124
Zoro #
G305256697
UPC #
-
Country of Origin
Germany

Dimensions

Housing Height
6 in
Length
7.75 in

Description

Designed for exact fit with all leading manufacturers repetitive manual dispensers. Refillable syringes provide sufficient capacity to dispense up to different sample volumes. Syringes are made of high clarity polypropylene with a polyethylene plunger and feature printed graduations. Autoclaving is not recommended.
Shipping Weight: 3.0001 lbs
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.