Shop SCILOGEX
Create Account
SK-O330-Pro Orbital LCD Digital Shaker, 83201008, 30W, 100V-220V, 60Hz, 100-500RPM
- Mfr # 832010089999
- Zoro # G108813875
product price:Â
$
2,251.99
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
- 832010089999
- Zoro #
- G108813875
- UPC #
- -
- Country of Origin
- China
Description
easy-to-read backlit lcd displays for speed and timer. Maximum load 7.5kg/16.5lbs. Wide range of platform options for culture flasks, flasks etc. sold separately. 100-500rpm shaking speed range. 10mm linear/reciprocal action. Timer or continuous operation. 1-1199 minutes timer. Independent lcd digital displays for shaking speed and timer function. Ctuvus approved. Ce marked. 2 year limited warranty.