Zoro Homepage

Scitec AEGIS-2510-BK 2510 N/N BLACK Desk Set

  • Mfr # AEGIS-2510-BK

  • Zoro # G303701335


product price: $54.79
/ea

Key Features

Color
Black
Features
Volume Control
Number of Lines
1
Mounting Type
Desktop
Recycled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEGIS-2510-BK
Zoro #
G303701335
UPC #
719854250027
Country of Origin
China

Details

Item
Standard Phone
Color
Black
Features
Volume Control
Number of Lines
1
Mounting Type
Desktop
Recycled
Yes
Total Number of Phone Lines
1
Phone Line (RJ-11)
Yes
Mount Type
Desktop

Description

  • Traditional desk phone.
  • Sturdy double-gong bell ringer.
  • Heavy metal base.
  • Data port.
  • Handset volume control dial.
  • Ringer control (high/low).
  • ADA-Compliant volume control.
  • Color: Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.