261 Lavender Pet Odor Removing Candle - 13 oz

  • Mfr # 261

  • Zoro # G803752219


product price:  $38.59
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
261
Zoro #
G803752219
UPC #
813579022614
Country of Origin
China

Description

Safe Non Toxic Non-toxic and featuring a 100% soy wax and cotton wick, our pet odor eliminator candles are as great for the earth as they are for your home! Paraffin, dye and allergen-free, they burn cleaner than most candles and don't produce black smoke or soot.

Fresh Welcoming Scents Fresh Lavender to help eliminate those nasty Odors, whole keeping a clean fresh smell in your house.

Tin Jar No Need to worry about your Jar Falling and Breaking our Jars are made from quality Aluminum Tin so those days of Glass Breaking are Over.

Features
  • Fresh Welcoming Scents
  • Safe Non Toxic
  • Great for both dogs and cats and even smoke
Specification
  • Flavour: Fresh Lavender
  • Size: 13 oz
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.