Zoro Homepage

UV Coil Cleaner, Air Handler Units

  • Mfr # 4910-20

  • Zoro # G515625344


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Compatible Product Type
Air Handler Units
Number of Bulbs
1
Product Type
UV Coil Cleaner
Includes
7 mm Socket, Commercial Grade Magnets
Standards
CSA C22.2, IP67, UL 1598, UL 2043, UL 2998, UL 867
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4910-20
Zoro #
G515625344
UPC #
681001001984
Country of Origin
China

Dimensions

Bulb Wavelength
265 nm
Overall Height
1 1/2 in
Overall Length
30 in
Overall Width
2 1/2 in
Bulb Length
30 in

Details

Compatible Product Type
Air Handler Units
Number of Bulbs
1
Product Type
UV Coil Cleaner
Includes
7 mm Socket, Commercial Grade Magnets
Standards
CSA C22.2, IP67, UL 1598, UL 2043, UL 2998, UL 867
Warranty
3 yr
Voltage
208 to 480V AC
Bulb Wattage
50 W
Item
UV Coil Cleaner
Germicidal Efficiency
99 %
Includes Mounting Hardware
Hardware Not Included
Series
CX30 Commercial
Bulb Rated Life
30,000 hr

Description

UV Coil Cleaner, Includes 7 mm Socket, Commercial Grade Magnets, Voltage 208 to 480V AC, Includes Mounting Hardware Hardware Not Included, Bulb Length 30 in, Bulb Wattage 50 W, Bulb Wavelength 265 nm, Germicidal Efficiency 99 Percent, Number of Bulbs 1, Bulb Rated Life 30,000 hr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.