Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-In-1 Universal Mount, Black

  • Mfr # VWDSM2-SP

  • Zoro # G509127595


product price: $18.19
/ea

Key Features

Includes
StickGrip Suction Cup, Vent Clip Mount
Color
Black
Compatible With
Tablet, Smartphone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VWDSM2-SP
Zoro #
G509127595
UPC #
33991072374
Country of Origin
China

Details

Item
Vehicle Mount
Includes
StickGrip Suction Cup, Vent Clip Mount
Color
Black
Compatible With
Tablet, Smartphone

Description

Scosche - 3-In-1 Universal MountQuick, Convenient and Hands-Free; The 3-in-1 Universal mount system is perfect for conveniently mounting a device in a home or office or to vehicle's vent, dash or window. The StickGrip strong hold suction base makes it easy to move the mount from car to car, car to home, car to office or for use where ever there is a flat, textured surface. The removable vent clip is the perfect solution for hands-free driving with a smartphone or GPS device and makes it easy to switch the mount from one vehicle to another. The vent clips attach to both small and large sized louvers. The 360-degree design allows users to rotate seamlessly between portrait and landscape orientation in a snap. Securing a device is easy: just place it between the adjustable arms and lock securely in place. The arms adjust to accommodate any device, up to 3.5 in. wide.Product Features:SECURE: Secure a Smartphone device to any flat, textured surface in a home or office with the StickGrip Suction Cup base or use the vent clips for securing to any vehicles vent.PORTABLE: Strong suction cup base is reusable for easy moving from one location to another. The removable vent clips are great for rental car use!VERSATILE: Use on a vehicle's dash, window, vent or use the suction cup mount indoors in a home of office.ADJUSTABLE: The mount arms adjust to fit smartphone, tablet, or GPS devices up to 3.5 in. wide.OPTIMAL VIEWING ANGLE: 360-Degree rotating design for optimal viewing from almost any angle.CONVENIENT: Design permits safe and easy one-handed device use and access to all controls and ports.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.