Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in 1 Universal Vent and Suction Cup Mount, Black

  • Mfr # HDVM-1

  • Zoro # G309127597


product price: $11.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDVM-1
Zoro #
G309127597
UPC #
33991071209
Country of Origin
China

Description

Scosche HDVM 3-in-1 Universal Vent or Suction Cup Mount The Scosche HDVM 3-in-1 Universal mount system is perfect for conveniently mounting your smartphone device in your home or office or to your vehicle's vent, dash or window. The StickGrip strong hold suction base makes it easy to move the mount from car to car, or for use wherever you have a flat surface. The removable vent clip is the perfect solution for hands-free driving with your device and makes it easy to switch the mount from one vehicle to another. The 360-degree design allows you to rotate seamlessly between portrait and landscape orientation.Product Features: Safely and quickly secure a device to a wide variety of car, home or office surfaces StickGrip material on suction cup base provides a strong, secure hold Vent clips attach to both small and large sized louvers Rotate the 4-Axis, 360-Degree adjustable head for an optimal view Permits safe and easy one-handed device use and access to all controls and ports Any device, up to 3.5 in. wide Includes: protective film, alcohol cleaning wipe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.