
4 in 1 Universal Car Mount Kit, Black
Mfr # IHW10-SP1
Zoro # G609127594
product price: $18.65
/eaKey Features
Includes
(1) Universal Holder, (1) Vent Mount, (2) Standard Vent Clips for Vent Mount, (1) Flexible Neck Suction Cup Mount, (1) Adhesive Mounting Disc, (1) Alcohol Prep Pad, (1) User Manual
Compatible With
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IHW10-SP1
Zoro #
G609127594
UPC #
33991064072
Country of Origin
Viet Nam
Details
Item
Mounting Kit
Includes
(1) Universal Holder, (1) Vent Mount, (2) Standard Vent Clips for Vent Mount, (1) Flexible Neck Suction Cup Mount, (1) Adhesive Mounting Disc, (1) Alcohol Prep Pad, (1) User Manual
Compatible With
Description
Scosche StuckUp 4-in-1 Universal Mounting Kit The versatile STUCKUP 4-in-1 universal mount kit is perfect for conveniently mounting your smartphone or mobile device in the car, home or office. The removable vent clips make it easy to switch the mount from one vehicle to another. The suction cup mount works great on windows or for use on your vehicle's dash, cup holder, console or any flat surface when used with the included adhesive mounting disc. The 360-degree design allows you to rotate seamlessly between portrait and landscape orientation. Securing your device is easy: just place it between the adjustable arms and use the convenient push button to lock the phone in place. With just a simple push of the button, quickly release your device from the mount with the quick release button. Product Features: 4-in-1 universal mount kit that can be used on car window, dash, vent, cup holder or any flat surface StickGrip Suction Cup base safely secures devices to dash, window or any flat surface 360-Degree rotating design for optimal viewing Permits safe and easy one-handed device use and access to all controls and ports One touch push button design adjusts arm to fit any device Holds any device up to 4 in. wide T-notch opening, and T-notch hitch allow the universal holder to lock securely in place Includes: 1 Universal holder, 1 Vent mount, 2 Standard vent clips for vent mount, 1 Flexible neck suction cup mount, 1 Adhesive mounting disc, 1 Alcohol Prep pad
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.