Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Braided USB C to 3.5mm Aux Cable 4ft, Space Gray

  • Mfr # CAUXB4-SP

  • Zoro # G509127502


product price: $17.66
/ea

Key Features

Compatibility
Samsung Smartphones: Galaxy Note 10/10+, Galaxy S10/S10+, Galaxy S9/S9+
Features
Braided, Tangle-free
End 2 Connection Type
USB Type C - Male
Product Line
HookUp Premium
Product Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAUXB4-SP
Zoro #
G509127502
UPC #
33991078352
Country of Origin
Viet Nam

Details

Compatibility
Samsung Smartphones: Galaxy Note 10/10+, Galaxy S10/S10+, Galaxy S9/S9+
Features
Braided, Tangle-free
End 2 Connection Type
USB Type C - Male
Item
Audio Cable
Product Line
HookUp Premium
Product Material
Aluminum
End 1 Connection Type
Mini-phone Audio - Female
Connector on First End Details
1 x Mini-phone audio - female
Color
Space Gray
Connector Gender on Second End
Male
Device Supported
USB Device, Tablet, Phone, Audio Device, iPad Pro, Smartphone
Environmentally Friendly
Yes
Cable Type
AUX/USB-C
Connector on Second End Details
1 x Usb type c - male
Connector Gender on First End
Female

Description

Scosche HookUp Premium 3.5mm AUX to USB-C Braided Audio Cable 4-ft.The Scosche HookUp premium braided cable with USB type-C connector has quickly become the new standard in design and device incorporation. Delivering a powerful connection for listening to music and audio without limits. This cable is perfect for connecting your USB Type-C device to a 3.5mm AUX input. Integrated Digital-to-Analog converter delivers high-resolution audio quality. Equipped with aluminum connector housing and a braided cable sleeve for durability and tangle-free resistance.Product Features:Connect phones and tablets to your home or vehicle AUX input portUSB-C connector and a 3.5mm AUX connectorIntegrated Digital-to-Analog converter DAC delivers high-resolution audio qualityAluminum connector housing for a long-life spanBraided cable design helps avoid tanglesWorks with USB-C and 3.5mm AUX devices

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.