Zoro Homepage

COMPACT USB WALL CHARGER

  • Mfr # USBH121

  • Zoro # G8046648


product price: $16.35
/ea

Key Features

Output Voltage
5 V DC
Product Type
AC Adapter
Compatibility
Apple Smartphones:iPhone 5S, iPhone 5C, iPhone 5, iPhone 4S, iPhone 4, iPhone 3GS, iPhone 3G, iPhoneApple Tablet PCs:iPad mini with retina, iPad mini, iPad Air, iPad (4th gen), iPad (3rd gen), iPad (2nd gen), iPad (1st gen)Apple Media Players:iPod touch (5th gen), iPod touch (4th gen), iPod touch (2nd/3rd gen), iPod touch (1st gen), iPod shuffle, iPod nano, iPod classicSamsung Smartphones:Galaxy S IV, Galaxy S III
Input Voltage
110 V AC, 220 V AC
Frequency
50 Hz, 60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBH121
Zoro #
G8046648
UPC #
-
Country of Origin
China

Details

Output Voltage
5 V DC
Product Type
AC Adapter
Compatibility
Apple Smartphones:iPhone 5S, iPhone 5C, iPhone 5, iPhone 4S, iPhone 4, iPhone 3GS, iPhone 3G, iPhoneApple Tablet PCs:iPad mini with retina, iPad mini, iPad Air, iPad (4th gen), iPad (3rd gen), iPad (2nd gen), iPad (1st gen)Apple Media Players:iPod touch (5th gen), iPod touch (4th gen), iPod touch (2nd/3rd gen), iPod touch (1st gen), iPod shuffle, iPod nano, iPod classicSamsung Smartphones:Galaxy S IV, Galaxy S III
Input Voltage
110 V AC, 220 V AC
Frequency
50 Hz, 60 Hz
Item
AC Adapter
Input Voltage Range
100 V AC - 240 V AC
Maximum Output Power
12 W
Device Supported
GPS Device, Speaker, Digital Camera, iPod, Tablet PC, iPad, MP3 Player
Maximum Output Current
2.40 A

Description

COMPACT USB WALL CHARGER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.