Zoro Homepage

COMPACTS USB WALL CHARGER

  • Mfr # USBH121WT

  • Zoro # G8047278


product price: $15.95
/ea

Key Features

Color
White
Output Voltage
5 V DC
Product Type
AC Adapter
Compatibility
Maximum Output Current
2.40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBH121WT
Zoro #
G8047278
UPC #
-
Country of Origin
China

Details

Color
White
Output Voltage
5 V DC
Product Type
AC Adapter
Compatibility
Maximum Output Current
2.40 A
Input Voltage
230 V AC, 120 V AC
Maximum Output Power
12 W
Product Line
superCUBE
Item
AC Adapter
Device Supported
MP3 Player, GPS Device, Digital Camera, iPad, Tablet PC, Speaker, iPhone, Mobile Phone, iPod
Input Voltage Range
100 V AC - 240 V AC
Frequency
50 Hz, 60 Hz

Description

COMPACTS USB WALL CHARGER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.