Zoro Homepage

MagicMount Pro Charge 10W Qi Wireless Ma

  • Mfr # MPQ2WDXTSP1

  • Zoro # G0229224


product price: $64.95
/ea

Key Features

Includes
Induction Charger; 12V Vehicle Power Adapter; Additional Adhesive Dash Mount; Magicplate Non-magnetic Metal Plate; Adhesive
Fits Brand
Google; Apple; Samsung
Fits Model
Pixel 3; iPhone 8, 8 Plus, Xs, Xs Max, Xr, X; Galaxy S6, S6 Edge, S7, S7 Edge, S8, S8 Plus, S9, S9 Plus
Height
3.6 in
Length
7.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPQ2WDXTSP1
Zoro #
G0229224
UPC #
033991067882
Country of Origin
China

Dimensions

Height
3.6 in
Length
7.1 in
Width
4-1/2 in

Details

Item
MagicMount Pro Charge 10W Qi Wireless Ma
Includes
Induction Charger; 12V Vehicle Power Adapter; Additional Adhesive Dash Mount; Magicplate Non-magnetic Metal Plate; Adhesive
Fits Brand
Google; Apple; Samsung
Fits Model
Pixel 3; iPhone 8, 8 Plus, Xs, Xs Max, Xr, X; Galaxy S6, S6 Edge, S7, S7 Edge, S8, S8 Plus, S9, S9 Plus
Voltage
5V DC
Series
MagicMount

Description

MagicMount Pro Charge 10W Qi Wireless Ma

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.