Zoro Homepage

MagicMount Pro Freeflow Vent Mount, Black

  • Mfr # MM2VP2SR-SP

  • Zoro # G309093489


product price: $17.59
/ea

Key Features

Features
Ventilated, Magnetic
Application
Smartphone
Series
Pro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM2VP2SR-SP
Zoro #
G309093489
UPC #
33991077768
Country of Origin
China

Details

Item
SmartPhone Holder
Features
Ventilated, Magnetic
Application
Smartphone
Series
Pro

Description

Scosche - MagicMount Pro Freeflow Vent MountMagicMount Pro Freeflow Vent is designed to mount in a vehicle's vent and not block airflow while in use. This allows the user to stay cool in the summer time and warm in the winter all while having the phone being conveniently mounted. MagicMount is a multi-award-winning, innovative magnetic mounting system for conveniently mounting smartphones, tablets and other mobile devices to a wide array of surfaces. Once the MagicPlate is applied just hover the device near the magnetic surface and it instantly locks securely in place with powerful earth magnets that hold the device securely in place even on the bumpiest roads and are 100% safe for Smartphones Tablets GPS and other mobile devices. The sleek cradle-free design works perfectly with larger devices and allows the user to position the screen for optimal viewing.Product FeatureFreeflow vent design does not block airflow while in useMounts securely with a clamshell rubber vent grip and stabilizer ringArticulating arm positions the device away from vents enabling free airflow360-Degree rotating design for optimal viewing from almost any angleRare-Earth neodymium magnets provide secure grip and are 100% mobile device safeIncludes protective film for easy mounting and removal of the metal plates without damaging the deviceThe safe, quick, reliable, proven mounting security of the #1 Mount Brand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.