
SC MFI CERTIFIED FC LIGHTNING CLA
Mfr # CPDI483SP
Zoro # G8046492
product price: $33.39
/eaKey Features
Includes
PowerVolt Power Delivery, 1-4ft Cable Length
Compatible With
Apple iPad Pro - 3rd gen Apple iPhone Smartphones: Phone Xs, iPhone Xs Max, iPhone Xr, iPhone X, iPhone 8 Plus, iPhone 8, iPhone 7, iPhone 7 Plus, iPhone SE, iPhone 6S, iPhone 6S Plus, iPhone 6, iPhone 6 Plus, iPhone 5C, iPhone 5S Samsung Smartphones: Galaxy S9, Galaxy S9+, Galaxy S8, Galaxy S8+
Output Voltage
5V DC
Input Voltage
12V DC
Device Supported
Tablet PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPDI483SP
Zoro #
G8046492
UPC #
-
Country of Origin
China
Details
Item
Auto Adapter
Includes
PowerVolt Power Delivery, 1-4ft Cable Length
Compatible With
Apple iPad Pro - 3rd gen Apple iPhone Smartphones: Phone Xs, iPhone Xs Max, iPhone Xr, iPhone X, iPhone 8 Plus, iPhone 8, iPhone 7, iPhone 7 Plus, iPhone SE, iPhone 6S, iPhone 6S Plus, iPhone 6, iPhone 6 Plus, iPhone 5C, iPhone 5S Samsung Smartphones: Galaxy S9, Galaxy S9+, Galaxy S8, Galaxy S8+
Output Voltage
5V DC
Input Voltage
12V DC
Device Supported
Tablet PC
Max. Output Power
18 W
USB
Yes
Description
SC MFI CERTIFIED FC LIGHTNING CLA
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.