Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TuneShare 3.5 mm to 3.5 mm Audio Splitter, Black

  • Mfr # IUHPS

  • Zoro # G415511129


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Compatibility
Apple Digital Player - iPod
Cable Characteristic
Splitter Cable
Connection A
1 x Mini-phone Audio - Male
Connection B
2 x Mini-phone Audio - Female
Number of Ways
2-way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IUHPS
Zoro #
G415511129
UPC #
33991008793
Country of Origin
China

Details

Item
Audio Cable
Compatibility
Apple Digital Player - iPod
Cable Characteristic
Splitter Cable
Connection A
1 x Mini-phone Audio - Male
Connection B
2 x Mini-phone Audio - Female
Number of Ways
2-way
Conductor Material
Copper

Description

The IUHPS headphone splitter allows multiple users to listen to the same audio player. It's ideal for home and travel. Compatible with a standard 3.5 mm stereo headphone jack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.