Zoro Homepage

Universal Bluetooth Wireless Audio Receiver, Black

  • Mfr # BTR3-SP

  • Zoro # G509127588


product price: $27.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTR3-SP
Zoro #
G509127588
UPC #
33991070660
Country of Origin
China

Description

Scosche BTFreq Clip Wireless Audio Receiver The Scosche BTFREQ Clip transfers audio from Bluetooth devices to non-Bluetooth devices. Use it to stream audio from your Bluetooth equipped device to your non-Bluetooth device such as earbuds, headphones, car or home stereo with crisp, crystal-clear sound. The BTR3's equipped Bluetooth 4.0 technology lets you listen to music wirelessly on your non-Bluetooth headphones up to 10-meters apart. The adapter's built-in controls let you control the volume up or down, switch between tracks, power it on/off or pair it with other devices using the multi-function button MFB. Product Features: Wirelessly Stream music to your non-Bluetooth device Convenient controls to adjust volume, skip, and more Built-in microphone with echo cancellation Battery life up to 5 hours or up to 180 hours in standby Small, compact 1 in. x 2 in. size Clip it onto your purse, backpack strap, shirt or pant pocket Bluetooth 4.0 technology Includes: 1 90-Degree AUX Jack, 1 3-ft. 3.5mm AUX audio cable, 1 3-ft. micro-USB cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.