
1-Roll of 1in x 125in 3M Clear Double-Sided Mounting Tape
Mfr # 410H-MED
Zoro # G915551168
product price:Â $8.99
/eaKey Features
Tape Shape
Roll
Metric Tape Width
2.54 cm
Metric Tape Length
3.17 m
Imperial Tape Width
1 in
Tape Color
Transparent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410H-MED
Zoro #
G915551168
UPC #
638060660089
Country of Origin
United States
Dimensions
Metric Tape Width
2.54 cm
Metric Tape Length
3.17 m
Imperial Tape Width
1 in
Imperial Tape Length
125 in
Details
Tape Shape
Roll
Tape Color
Transparent
Description
For items that need an undetectable mounting means, reach for the stealth adhering power of Scotch-Mount Clear Double-Sided Mounting Tape. Virtually clear, this double-sided permanent tape is perfect for mounting glass, tiles and artwork. Its strong bond holds up to 15 pounds, without the hassle of nails or a hammer because of its 3M industrial strength adhesive. So whether you're mounting acrylic cosmetic organizers or a translucent picture frame, affix it confidently with Scotch-Mount Clear Double-Sided Mounting Tape.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.