Zoro Homepage

110 Mounting Tape, 75 in L, 1/2 W, White

  • Mfr # 110S

  • Zoro # G316037360


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Metric Tape Width
1.27 cm
Tape Backing Material
Foam
Tape Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110S
Zoro #
G316037360
UPC #
21200010538
Country of Origin
United States

Dimensions

Metric Tape Width
1.27 cm

Details

Tape Backing Material
Foam
Tape Color
White

Description

Scotch Mounting tape is a general-purpose foam tape designed for attaching items up to 2 lb to almost any smooth wall or surface. It is perfect for discretely mounting items on glass, tile or mirrors. Not recommended for brick, concrete or exterior use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.