Zoro Homepage

12x24x1 Basic Dust & Lint Pleated Air Filter, MERV 5

  • Mfr # BA20-4

  • Zoro # G406431290


product price: $7.35
/ea
Sold in multiples of 4 for $29.40

Key Features

Performance Rating
MERV 5
Nominal Height
24 in
Nominal Width
12 in
Nominal Depth
1 in
Series
Basic Dust & Lint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA20-4
Zoro #
G406431290
UPC #
51111539804
Country of Origin
China

Dimensions

Nominal Filter Size
12x24x1
Nominal Height
24 in
Nominal Width
12 in
Nominal Depth
1 in

Details

Performance Rating
MERV 5
Item
Pleated Air Filter
Series
Basic Dust & Lint

Description

You run a tight ship at home, from floor to ceiling - and everywhere in between. Unfortunately, ordinary home non-electrostatic air filters aren't super effective at capturing unwanted particles.GOOD NEWS: The unique design of the electrostatically charged Filtrete Pollen Air Filter attracts - and trap - more particles from your air through your heating and cooling system, making quality control a breeze. With each cycle through the filter, your indoor air becomes a little bit cleaner.


  • • #1 Recommended Brand* (*Filtrete Brand is the most recommended brand of HVAC Air Filters based on the US Filtrete Brand Health Tracker, Ipsos, June 2022)
  • • The higher the MPR, the more microparticles - such as pollen, pet dander and smoke - your filter will capture from the air passing through it
  • • CHANGE FILTER AT LEAST EVERY 90 DAYS for optimal performance of your heating & cooling system or HVAC system
  • • A dirty filter will slow down air flow and make the system work harder to keep you warm or cool -- wasting energy. Sign-up for a filter change reminder program (www.filtrete.com/ChangeReminders) that works for you!
  • • OUTPERFORMS FIBERGLASS, WASHABLE AND NON-ELECTROSTATIC 3-month pleated 1 in. air filters for your furnace, air conditioner or HVAC system
  • • DESIGNED WITH EXCLUSIVE Filtrete Brand 3-in-1 technology from 3M to trap unwanted air particles while letting cleaner air flow through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.