Shop SCOTCH
See all product information
Create Account
12x24x1 Pollen Pleated Air Filter, MERV 7
- Mfr # CL20-4
- Zoro # G906431288
product price:Â
$
2.85
/ea
Sold in multiples of 4 for
$11.40
Key Features
Performance Rating
MERV 7
Nominal Height
24 in
Nominal Width
12 in
Nominal Depth
1 in
Series
Pollen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL20-4
- Zoro #
- G906431288
- UPC #
- 051111539637
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 12x24x1
- Nominal Height
- 24 in
- Nominal Width
- 12 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- MERV 7
- Item
- Pleated Air Filter
- Series
- Pollen
Description
You run a tight ship at home, from floor to ceiling - and everywhere in between. Unfortunately, ordinary home non-electrostatic air filters aren't super effective at capturing unwanted particles. Good news The unique design of the electrostatically charged Filtrete Pollen Air Filter attracts - and trap - more particles from your air through your heating and cooling system, making quality control a breeze. With each cycle through the filter, your indoor air becomes a little bit cleaner.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.