Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.41" x 60 Yds Tan Contractor Grade Masking Tape 6PK

  • Mfr # 2020-36AP-6

  • Zoro # G3272844


product price: $19.99
/pk 6, $3.33/ea

Key Features

Tape Color
Tan
Tape Length
60.10 yd
Material
Natural Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2020-36AP-6
Zoro #
G3272844
UPC #
21200958335
Country of Origin
Canada

Dimensions

Tape Width
1.41
Tape Length
60.10 yd

Details

Tape Color
Tan
Material
Natural Rubber

Description

Scotch Contractor Grade Masking Tape is a general purpose masking tape designed for use on non-damageable surfaces. Use on vinyl, carpet, metal, and plastic for the protection you need to get the job done. Scotch Contractor Grade Masking Tape holds to surfaces for up to 3 days and then removes easily without leaving any sticky residue behind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.