Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14x24x1 Ultra Allergen Pleated Air Filter, MERV 12

  • Mfr # UP23-4

  • Zoro # G906431332


product price: $27.45
/ea
Sold in multiples of 4 for $109.80

Key Features

Performance Rating
MERV 12
Nominal Height
24 in
Nominal Width
14 in
Nominal Depth
1 in
Series
Ultra Allergen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP23-4
Zoro #
G906431332
UPC #
51141374338
Country of Origin
China

Dimensions

Nominal Filter Size
14x24x1
Nominal Height
24 in
Nominal Width
14 in
Nominal Depth
1 in

Details

Performance Rating
MERV 12
Item
Pleated Air Filter
Series
Ultra Allergen

Description

Your home should be your sanctuary, starting with the air you breathe. Filtrete Allergen, Bacteria & Virus Air Filters help capture unwanted particles from your household air, contributing to a cleaner, fresher home environment. By proactively capturing dust, bacteria, viruses and allergens, these high performance filters help improve your home's air quality.


  • • #1 Recommended Brand* (*Filtrete Brand is the most recommended brand of HVAC Air Filters based on the US Filtrete Brand Health Tracker, Ipsos, June 2022)
  • • The higher the MPR, the more microparticles--such as pollen, pet dander, smoke, bacteria and viruses--your filter will capture from the air passing through it
  • • FOR OPTIMAL PERFORMANCE of your heating & cooling system or HVAC system, change your home air filter at least every 90 days for 1 inch filters
  • • A dirty filter will slow down air flow and make the system work harder to keep you warm or cool--wasting energy. Sign-up for a filter change reminder program (www.filtrete.com/ChangeReminders) that works for you!
  • • OUTPERFORMS FIBERGLASS, WASHABLE AND NON-ELECTROSTATIC 3-month pleated 1 inch home air filters for your furnace, air conditioner or HVAC system
  • • DESIGNED WITH EXCLUSIVE Filtrete Brand 3-in-1 technology from 3M to trap unwanted air particles while letting cleaner air flow through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.