Shop SCOTCH
See all product information
Create Account
1.88 in. W X 360 in. L Strapping Tape
Mfr # 50
Zoro # G406438732
product price:
$
7.19
/ea
Sold in multiples of 6 for $43.14
Key Features
Tape Backing Material
Glass Yarn, Synthetic Rubber
Tape Thickness
6 mil
Tape Color
Clear
Tape Adhesive Strength
Tensile
Tape Core Diameter
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50
- Zoro #
- G406438732
- UPC #
- 21200016837
- Country of Origin
- China
Dimensions
- Tape Thickness
- 6 mil
- Tape Core Diameter
- 1-1/2 in
- Length
- 10 yd
- Width
- 1.88 in
Details
- Item
- Strapping Tape
- Tape Backing Material
- Glass Yarn, Synthetic Rubber
- Tape Color
- Clear
- Tape Adhesive Strength
- Tensile
- Tape Tensile Strength
- 170 lb/in
- Includes
- Dispenser Included
- Type
- Handheld
- Material
- Polycarbonate Resin, Synthetic Rubber
- Tape Adhesive
- Hot Melt Synthetic Rubber
- Tape Paper Weight
- Not Rated
- Message
- No Message
Description
When strength and toughness count, count on Scotch Reinforced Strength Strapping Tape. Its fiberglass strands make this tape so strong and tough that it can seal, band, repair and stand up to some of the heaviest packing jobs you can come up with. And it's as easy to use as it is strong. This tape can stand up to heavyweight situations, even delivering a tensile strength of greater than 100 lb. per inch. Sometimes, things can get pretty tough on the things you need to pack, ship or store. Get something even tougher.
- • Super strong holding power
- • Ideal for sealing, banding and bundling
- • Strong, durable hot melt adhesive seals and protects
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.