Zoro Homepage

1in x 3in 3M Clear Double-Sided Mounting Strips, 8 Strips

  • Mfr # 410H-ST

  • Zoro # G515562922


product price: $3.49
/ea
Sold in multiples of 2 for $6.98

Key Features

Metric Tape Width
25.4 mm
Imperial Tape Width
1.0 in
Imperial Tape Length
3.0 in
Tape Color
Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410H-ST
Zoro #
G515562922
UPC #
51141397276
Country of Origin
United States

Dimensions

Metric Tape Width
25.4 mm
Imperial Tape Width
1.0 in
Imperial Tape Length
3.0 in

Details

Tape Color
Transparent

Description

For items that need an undetectable mounting means, reach for the stealthy adhering power of Scotch-Mount Clear Double-Sided Mounting Strips. Virtually clear, these double-sided permanent strips are perfect for mounting glass, tiles and artwork. Their strong bond holds up to 6 pounds, without the hassle of nails or a hammer thanks to 3M industrial strength adhesive. So whether you're mounting acrylic cosmetic organizers or a translucent picture frame, affix it confidently with Scotch-Mount Clear Double-Sided Mounting Strips.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.