Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2in x 110 yds. Clear Box Sealing Tape 373, 36PK

  • Mfr # T902373

  • Zoro # G615802140


product price: $1,876.99
/pk 36, $52.14/ea
Free Shipping & Returns

Key Features

Tape Color
Clear
Material
Polypropylene Film
Tape Width
2 in
Tape Length
110 yds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T902373
Zoro #
G615802140
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
2 in
Tape Length
110 yds

Details

Tape Color
Clear
Material
Polypropylene Film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.