2in x 110 yds. Clear High Tack Box Sealing Tape 373, 36PK

  • Mfr # T913373

  • Zoro # G515801816


product price:  $832.99
/pk 36, $23.14/ea
Free Shipping & Returns

Key Features

Material
Polypropylene Film
Tape Color
Clear
Tape Width
2 in
Tape Thickness
80 Guage
Tape Length
110 yds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T913373
Zoro #
G515801816
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
2 in
Tape Thickness
80 Guage
Tape Length
110 yds

Details

Material
Polypropylene Film
Tape Color
Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.