2in x 55 yds. Clear 6 Pack Box Sealing Tape 313, 6PK

  • Mfr # T9023136PK

  • Zoro # G215802250


product price:  $142.99
/pk 6, $23.83/ea
Free Shipping & Returns

Key Features

Tape Color
Clear
Tape Width
2 in
Material
Polypropylene Film
Tape Length
55 yds
Tape Thickness
36 pt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T9023136PK
Zoro #
G215802250
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Width
2 in
Tape Length
55 yds
Tape Thickness
36 pt.

Details

Tape Color
Clear
Material
Polypropylene Film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.