Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

314DC Mounting Tape, 125 in L, 1 in W, White

  • Mfr # 314H-MED-DC

  • Zoro # G007733878


product price: $10.69
/ea

Key Features

Imperial Tape Width
1.0 in
Tape Color
White
Imperial Tape Length
125.0 in
Metric Tape Width
2.54 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314H-MED-DC
Zoro #
G007733878
UPC #
51131769977
Country of Origin
United States

Dimensions

Imperial Tape Width
1.0 in
Imperial Tape Length
125.0 in
Metric Tape Width
2.54 cm

Details

Tape Color
White

Description

Strong, highdensity foam with permanent adhesive on both sides for wall mounting pictures, decorations and other lightweight objects on smooth surfaces Holds up to 15 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.