3/4 in. W X 66 ft. L White Vinyl Electrical Tape
- Mfr # 10828-DL-2W
- Zoro # G405266565
product price:
$
8.25
/ea
Sold in multiples of 10 for
$82.50
Key Features
Tape Color
White
Tape Thickness
7 mil
Width
0.75 in
Length
66 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10828-DL-2W
- Zoro #
- G405266565
- UPC #
- 638060079911
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 7 mil
- Width
- 0.75 in
- Length
- 66 ft.
Details
- Tape Color
- White
- Color
- White
Description
3M Scotch Premium Vinyl Electrical Tapes offer the highest quality available in the industry. Long-lasting with superior adhesion and handling in all weather conditions, these electrical tapes will make your job easier and will lower your maintenance costs.The Scotch 35 Vinyl Electrical Tapes come in different lengths and widths, a variety of colors and are stretchable, conformable and 7 mils thick.
- • Long-lasting construction with superior adhesion
- • Abrasion resistant electrical tape
- • UL listed and CSA certified
- • Great for color coding
- • Professional grade
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.