Zoro Homepage

3/4" x 12.5 Yds Black Super 33+ Vinyl Electrical Tape

  • Mfr # 200NA

  • Zoro # G3273937


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Tape Color
Black
Tape Thickness
7 mil
Color
Black
Length
12.5 yd
Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200NA
Zoro #
G3273937
UPC #
21200019647
Country of Origin
United States

Dimensions

Tape Thickness
7 mil
Length
12.5 yd
Width
0.75 in

Details

Tape Color
Black
Color
Black

Description

Scotch Super 33+ Vinyl Electrical Tape is a premium grade, 7 mil thick, all-weather vinyl-insulating tape. It is designed to perform continuously in ambient temperatures up to 15 deg C (22 deg F). The tape is conformable for cold weather application down to -18 deg C ( deg F). It has excellent resistance to abrasion, moisture, alkalis, acids, corrosion and varying weather conditions (including ultraviolet exposure).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.